Shop WALTER

Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # 7091909
  • Zoro # G4761388

product price: 
$
28.99
/ea
Sold in multiples of 10 for $289.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7091909
Zoro #
G4761388
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150404-FM5 WSM20S
ANSI Number
DNMG431-FM5 WSM20S
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
4
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Coating
PVD
Included Angle
55 Degrees
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Chip-Breaker Code
FM5
Manufacturer Grade
WSM20S
ANSI Code
DNMG431-FM5 WSM20S
Material - Machining
Carbide
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiAlN+Al2O3+Al
Shape
Rhombic
Primary Material Application ISO Code
M, S
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Insert Thickness
0.1880"
Nose Radius
0.016"
Mounting Hole Dia.
0.203"
Depth of Cut
0.20 to 1.50mm
Thickness
3/16 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code FM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG431-FM5 WSM20S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.