Diamond Turning Insert, Diamond, 3, DNMG, 1, Carbide

  • Mfr # 7251935
  • Zoro # G4793341
product price: 
$
18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251935
Zoro #
G4793341
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG110404-MM5 WSM20S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
No. of Edges
4
Coating
PVD
Cutting Direction
Neutral
ANSI Number
DNMG331-MM5 WSM20S
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Clearance Angle
0 Degrees
Chip-Breaker Code
MM5
ANSI Code
DNMG331-MM5 WSM20S
Insert Holding Type
Straight Hole
Shape
Rhombic
Finish - Machining
TiAlN+Al2O3+Al
Material - Machining
Carbide
Included Angle
55 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
M, S
Number of Cutting Edges
4
Measurement System
Fractional Inch
Manufacturer Grade
WSM20S
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Nose Radius
0.016"
Thickness
3/16 in
Depth of Cut
0.50 to 2.00mm
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code DNMG331-MM5 WSM20S, Clearance Angle 0 Degrees

Ratings & reviews