Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # 7091914
  • Zoro # G4759233
product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
441
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7091914
Zoro #
G4759233
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150604-FM5 WMP20S
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Relief Angle
0 Degrees
No. of Edges
4
ANSI Number
DNMG441-FM5 WMP20S
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
CVD
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Application
Turning
Chip-Breaker Code
FM5
Number of Cutting Edges
4
Primary Material Application ISO Code
M, P
Material - Machining
Carbide
Shape
Rhombic
Manufacturer Grade
WMP20S
Primary Material Application
Stainless Steel, Steel
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
DNMG441-FM5 WMP20S
Included Angle
55 Degrees
Insert Holding Type
Straight Hole
Material
Carbide

Dimensions

Insert Size
441
Corner Radius
1/64 in
Nose Radius
0.016"
Mounting Hole Dia.
0.203"
Insert Thickness
0.2500"
Thickness
1/4 in
Depth of Cut
0.20 to 1.50mm
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code FM5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code DNMG441-FM5 WMP20S, Clearance Angle 0 Degrees

Ratings & reviews