Shop WALTER

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 6351915
  • Zoro # G7924528

product price: 
$
26.99
/ea
Sold in multiples of 10 for $269.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6351915
Zoro #
G7924528
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150408-MK5 WKK10S
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
2
Cutting Direction
Neutral
Steel (P) Compatibility
No
Relief Angle
0 Degrees
Hardened (H) Compatibility
Yes
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Hardened (H)
ANSI Number
DNMG432
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Cutting Application
Turning
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Included Angle
55 Degrees
Chip-Breaker Code
MK5
Primary Material Application ISO Code
K
Insert Holding Type
Straight Hole
Shape
Rhombic
ANSI Code
DNMG432-MK5 WKK10S
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Fractional Inch
Number of Cutting Edges
2
Material - Machining
Carbide
Manufacturer Grade
WKK10S
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1880"
Nose Radius
0.0310"
Mounting Hole Dia.
0.203"
Cutting Edge Length
15.50mm
Thickness
3/16 in
Depth of Cut
0.80 to 5.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code DNMG432-MK5 WKK10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.