Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 6944743
  • Zoro # G7924835
product price: 
$
25.79
/ea
Sold in multiples of 10 for $257.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6944743
Zoro #
G7924835
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG150408-RM5 WSM30S
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
ANSI Number
DNMG442
Non Ferrous (N) Compatibility
No
No. of Edges
2
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
PVD
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Super Alloy (S) Compatibility
Yes
ANSI Code
DNMG432-RM5 WSM30S
Insert Holding Type
Straight Hole
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
2
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+Al2O3+Al
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Included Angle
55 Degrees
Material - Machining
Carbide
Shape
Rhombic
Chip-Breaker Code
RM5
Manufacturer Grade
WSM30S
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Nose Radius
0.0310"
Cutting Edge Length
15.50mm
Depth of Cut
1.20 to 4.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG432-RM5 WSM30S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews