Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 6944745
  • Zoro # G7933040
product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
442
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6944745
Zoro #
G7933040
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150608-RM5 WSM20S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Coating
PVD
No. of Edges
2
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
ANSI Number
DNMG333
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Manufacturer Grade
WSM20S
Shape
Rhombic
Included Angle
55 Degrees
Cutting Application
Turning
Clearance Angle
0 Degrees
Chip-Breaker Code
RM5
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
DNMG442-RM5 WSM20S
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Number of Cutting Edges
2
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, S
Material
Carbide

Dimensions

Insert Size
442
Corner Radius
1/32 in
Nose Radius
0.0310"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.203"
Depth of Cut
1.20 to 4.00mm
Cutting Edge Length
15.50mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG442-RM5 WSM20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews