Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 7053854
  • Zoro # G4768123
product price: 
$
27.79
/ea
Sold in multiples of 10 for $277.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
442
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053854
Zoro #
G4768123
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150608-NMS WSM30S
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
No. of Edges
4
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
DNMG442-NMS WSM30S
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Measurement System
Fractional Inch
Material - Machining
Carbide
ANSI Code
DNMG442-NMS WSM30S
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
Straight Hole
Finish - Machining
TiAlN+Al2O3+Al
Chip-Breaker Code
NMS
Cutting Application
Turning
Manufacturer Grade
WSM30S
Included Angle
55 Degrees
Number of Cutting Edges
4
Primary Material Application ISO Code
M, S
Clearance Angle
0 Degrees
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
442
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.2500"
Nose Radius
0.031"
Thickness
1/4 in
Cutting Edge Length
15.50mm
Depth of Cut
0.80 to 3.50mm

Description

Diamond Turning Insert, Chip-Breaker Code NMS, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG442-NMS WSM30S, Clearance Angle 0 Degrees

Ratings & reviews