Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 7053848
  • Zoro # G4861652
product price: 
$
26.55
/ea
Sold in multiples of 10 for $265.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053848
Zoro #
G4861652
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150408-NMS WSM10S
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
PVD
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
No. of Edges
4
Mounting Style
Clamp
Relief Angle
0 Degrees
ANSI Number
DNMG432-NMS WSM10S
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Clearance Angle
0 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Shape
Rhombic
Number of Cutting Edges
4
Primary Material Application ISO Code
M, S
ANSI Code
DNMG432-NMS WSM10S
Cutting Application
Turning
Manufacturer Grade
WSM10S
Included Angle
55 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
Straight Hole
Chip-Breaker Code
NMS
Measurement System
Fractional Inch
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Nose Radius
0.031"
Thickness
3/16 in
Depth of Cut
0.80 to 3.50mm
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code NMS, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG432-NMS WSM10S, Clearance Angle 0 Degrees

Ratings & reviews