Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 7251943
  • Zoro # G4813398
product price: 
$
26.39
/ea
Sold in multiples of 10 for $263.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251943
Zoro #
G4813398
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150408-MM5 WSM10S
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Cutting Direction
Neutral
Relief Angle
0 Degrees
No. of Edges
4
Mounting Style
Clamp
ANSI Number
DNMG432-MM5 WSM10S
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Measurement System
Fractional Inch
Cutting Application
Turning
Shape
Rhombic
Manufacturer Grade
WSM10S
Finish - Machining
TiAlN+Al2O3+Al
Clearance Angle
0 Degrees
Included Angle
55 Degrees
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
4
ANSI Code
DNMG432-MM5 WSM10S
Material - Machining
Carbide
Chip-Breaker Code
MM5
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Nose Radius
0.031"
Thickness
3/16 in
Depth of Cut
0.80 to 3.00mm
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG432-MM5 WSM10S, Clearance Angle 0 Degrees

Ratings & reviews