Shop WALTER

Diamond Turning Insert, Diamond, 5, CNMG, 2, Carbide

  • Mfr # 6138785
  • Zoro # G7919576

product price: 
$
30.79
/ea
Sold in multiples of 10 for $307.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
542
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6138785
Zoro #
G7919576
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG160608-MK5 WKK20S
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
For Use With
Toolholders, Boring Bars
ANSI Number
CNMG432
Coating
CVD
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
No. of Edges
2
Manufacturer Grade
WKK20S
Material - Machining
Carbide
Shape
Rhombic
ANSI Code
CNMG542-MK5 WKK20S
Number of Cutting Edges
2
Clearance Angle
0 Degrees
Chip-Breaker Code
MK5
Cutting Application
Turning
Primary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Material
Carbide

Dimensions

Insert Size
542
Corner Radius
1/32 in
Nose Radius
0.0310"
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Depth of Cut
0.80 to 7.00mm
Thickness
1/4 in
Cutting Edge Length
16.12mm

Description

Diamond Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN, ANSI Code CNMG542-MK5 WKK20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.