Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 6876740
  • Zoro # G7918961
product price: 
$
18.99
/ea
Sold in multiples of 10 for $189.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6876740
Zoro #
G7918961
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120408-NMS WSM01
Relief Angle
0 Degrees
Coating
PVD
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
No. of Edges
2
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
CNMG432
Super Alloy (S) Compatibility
Yes
Finish - Machining
TiAlN
Material - Machining
Carbide
Manufacturer Grade
WSM01
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
ANSI Code
CNMG432-NMS WSM01
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, S
Chip-Breaker Code
NMS
Included Angle
80 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Rhombic
Number of Cutting Edges
2
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Nose Radius
0.0310"
Insert Thickness
0.1880"
Depth of Cut
0.80 to 3.50mm
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code NMS, Inscribed Circle 1/2 in, TiAlN, ANSI Code CNMG432-NMS WSM01, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews