Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 6930004
  • Zoro # G7919199
product price: 
$
18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6930004
Zoro #
G7919199
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKP30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120408-RP7 WKP30S
Non Ferrous (N) Compatibility
No
ANSI Number
CNMG432
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
CVD
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Cutting Direction
Neutral
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
No. of Edges
2
Primary Material Application ISO Code
K, P
Shape
Rhombic
Number of Cutting Edges
2
ANSI Code
CNMG432-RP7 WKP30S
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Chip-Breaker Code
RP7
Manufacturer Grade
WKP30S
Cutting Application
Turning
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1880"
Nose Radius
0.0310"
Mounting Hole Dia.
0.203"
Cutting Edge Length
12.90mm
Depth of Cut
0.80 to 5.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code RP7, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CNMG432-RP7 WKP30S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews