Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # 5638367
  • Zoro # G8330777
product price: 
$
22.19
/ea
Sold in multiples of 10 for $221.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
543
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5638367
Zoro #
G8330777
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WS10
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160612-NRT WS10
Mounting Style
Screw Clamp
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Super Alloy (S)
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
CNMG543-NRT
No. of Edges
4
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
For Use With
Series A40V-DCLNL 5, A40V-DCLNR 5, DCLNL 16 5D, DCLNL 20 5D, DCLNR 16 5D, DCLNR 20 5D, A24T-DCLNL 5, A24T-DCLNR 5, A32U-DCLNL 5, A32U-DCLNR 5
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Coating
Uncoated
ANSI Code
CNMG543-NRT WS10
Cutting Application
Turning
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Primary Material Application
Nickel, Titanium
Material - Machining
Carbide
Included Angle
80 Degrees
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
WS10
Shape
Rhombic
Measurement System
Fractional Inch
Chip-Breaker Code
NRT
Clearance Angle
0 Degrees
Primary Material Application ISO Code
S
Material
Carbide
Style
CNMG
Application
Roughing

Dimensions

Insert Size
543
Corner Radius
3/64 in
Nose Radius
0.0470"
Insert Thickness
0.2500"
Depth of Cut
1.50 to 7.50mm
Cutting Edge Length
16.12mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code NRT, Inscribed Circle 5/8 in, Bright (Uncoated), ANSI Code CNMG543-NRT WS10, Clearance Angle 0 Degrees

Ratings & reviews