Shop WALTER

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 5829394
  • Zoro # G9687544

product price: 
$
14.79
/ea
Sold in multiples of 10 for $147.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5829394
Zoro #
G9687544
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS10
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120412-NMT WS10
Cutting Direction
Neutral
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
CNMG433-NMT
Mounting Style
Screw Clamp
No. of Edges
4
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Super Alloy (S)
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Coating
Uncoated
For Use With
Series DCLNR/L4
Manufacturer Grade
WS10
Primary Material Application
Nickel, Titanium
Number of Cutting Edges
4
Measurement System
Fractional Inch
Chip-Breaker Code
NMT
Shape
Rhombic
Primary Material Application ISO Code
S
Finish - Machining
Bright (Uncoated)
Cutting Application
Turning
Included Angle
80 Degrees
ANSI Code
CNMG433-NMT WS10
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Material - Machining
Carbide
Material
Carbide
Style
CNMG
Application
Medium

Dimensions

Insert Size
433
Corner Radius
3/64 in
Nose Radius
0.0470"
Insert Thickness
0.1875"
Cutting Edge Length
12.90mm
Depth of Cut
1.00 to 4.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code NMT, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNMG433-NMT WS10, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.