Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 5570037
  • Zoro # G9687535
product price: 
$
13.39
/ea
Sold in multiples of 10 for $133.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5570037
Zoro #
G9687535
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS10
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120412-NRT WS10
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Steel (P) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Screw Clamp
Coating
Uncoated
Super Alloy (S) Compatibility
Yes
No. of Edges
4
Stainless (M) Compatibility
No
Workpiece Compatibility
Super Alloy (S)
For Use With
Series DCLNR/L4
Cast Iron (K) Compatibility
No
ANSI Number
CNMG433-NRT
Primary Material Application ISO Code
S
ANSI Code
CNMG433-NRT WS10
Measurement System
Fractional Inch
Manufacturer Grade
WS10
Number of Cutting Edges
4
Shape
Rhombic
Chip-Breaker Code
NRT
Clearance Angle
0 Degrees
Primary Material Application
Nickel, Titanium
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Included Angle
80 Degrees
Cutting Application
Turning
Material
Carbide
Application
Roughing
Style
CNMG

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1875"
Nose Radius
0.0470"
Depth of Cut
1.20 to 6.00mm
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code NRT, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNMG433-NRT WS10, Clearance Angle 0 Degrees

Ratings & reviews