Shop WALTER

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # 7251119
  • Zoro # G4864069

product price: 
$
39.59
/ea
Sold in multiples of 10 for $395.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251119
Zoro #
G4864069
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190612-RM5 WMP20S
No. of Edges
4
ANSI Number
CNMG643-RM5 WMP20S
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
CVD
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Cutting Application
Turning
ANSI Code
CNMG643-RM5 WMP20S
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Manufacturer Grade
WMP20S
Primary Material Application ISO Code
M, P
Number of Cutting Edges
4
Chip-Breaker Code
RM5
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Stainless Steel, Steel
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Shape
Rhombic
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
643
Corner Radius
3/64 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.312"
Nose Radius
0.047"
Thickness
1/4 in
Cutting Edge Length
19.34mm
Depth of Cut
1.50 to 8.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 3/4 in, TiCN+Al2O3+TiCN, ANSI Code CNMG643-RM5 WMP20S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.