Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 7251921
  • Zoro # G4866771
product price: 
$
17.79
/ea
Sold in multiples of 10 for $177.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251921
Zoro #
G4866771
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120412-MM5 WSM10S
Coating
PVD
Cutting Direction
Neutral
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
ANSI Number
CNMG433-MM5 WSM10S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
4
Mounting Style
Clamp
Chip-Breaker Code
MM5
Primary Material Application ISO Code
M, S
ANSI Code
CNMG433-MM5 WSM10S
Measurement System
Fractional Inch
Included Angle
80 Degrees
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Manufacturer Grade
WSM10S
Shape
Rhombic
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Finish - Machining
TiAlN+Al2O3+Al
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1880"
Nose Radius
0.047"
Mounting Hole Dia.
0.203"
Cutting Edge Length
12.90mm
Thickness
3/16 in
Depth of Cut
0.80 to 3.50mm

Description

Diamond Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code CNMG433-MM5 WSM10S, Clearance Angle 0 Degrees

Ratings & reviews