Shop WALTER
See all product information
Create Account
Triangle Turning Insert, 3/8 in, 0.0468 in
- Mfr # 7499333
- Zoro # G2907085
product price:Â
$
16.79
/ea
Sold in multiples of 10 for
$167.90
Key Features
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Corner Radius
0.0468 in
Rake
Negative
ISO Number
TNMG160412-FM5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7499333
- Zoro #
- G2907085
- UPC #
- -
- Country of Origin
- Germany
- Item
- Triangle Turning Insert
- Inscribed Circle
- 3/8 in
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- TNMG160412-FM5
- Cutting Direction
- Neutral
- Finish - Machining
- TiAlN+Al2O3+(Al)
- ANSI Code
- TNMG333-FM5
- Clearance Angle
- 0 Degrees
- Included Angle
- 60 Degrees
- Coating Process
- PVD
- Material - Machining
- Carbide
- Chip-Breaker Code
- FM5
- Shape
- Triangle
- Manufacturer Grade
- WSM20S
- Measurement System
- Fractional Inch
Description
Triangle Turning Insert, Chip-Breaker Code FM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+(Al)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.