Diamond Turning Insert, Diamond, 6, CNMG, 6, Carbide
- Mfr # 6134272
- Zoro # G8165394
product price:Â
$
34.15
/ea
Sold in multiples of 10 for
$341.50
Key Features
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
646
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6134272
- Zoro #
- G8165394
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 646
- Corner Radius
- 3/32 in
- Insert Thickness
- 0.250"
- Nose Radius
- 0.094"
- Thickness
- 1/4 in
- Depth of Cut
- 2.00 to 10.00mm
- Cutting Edge Length
- 19.34mm
Description
Diamond Turning Insert, Chip-Breaker Code RP5, Inscribed Circle 3/4 in, TiCN+Al2O3+TiCN, ANSI Code CNMG646-RP5 WPP20S, Clearance Angle 0 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.