Shop WIDIA

Diamond Turning Insert, Diamond, 2, VBGT, .5, Carbide

  • Mfr # 4164544
  • Zoro # G2909833

product price: 
$
13.49
/ea
Sold in multiples of 5 for $67.45

Key Features

Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
1/4 in
Insert Size
2205
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4164544
Zoro #
G2909833
UPC #
-
Country of Origin
Bangladesh
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
TN10U
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBGT1103021P
ANSI Number
VBGT22051P
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
5 Degrees
Coating
AlTiN
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
2
Measurement System
Fractional Inch
ANSI Code
VBGT22051P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material - Machining
Carbide
Number of Cutting Edges
2
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
35 Degrees
Chip-Breaker Style
On One Side
Manufacturer Grade
TN10U
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
AlTiN
Clearance Angle
5 Degrees
Secondary Material Application ISO Code
K, N, P
Shape
Rhombic
Chip-Breaker Code
1P
Primary Material Application ISO Code
M, S
Material
Carbide
Style
VBGT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
2205
Corner Radius
0.0080 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.1250"
Nose Radius
0.008"
Cutting Edge Length
11.07mm
Thickness
1/8 in

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 1/4 in, AlTiN, ANSI Code VBGT22051P, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.