Shop WALTER

Diamond ZDGT Carbide

  • Mfr # 5022020
  • Zoro # G7806075

product price: 
$
42.29
/ea
Sold in multiples of 10 for $422.90

Key Features

Insert Style
ZDGT
Insert Shape
Diamond
Insert Size
150430
Insert Material
Carbide
Corner Radius
3..00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5022020
Zoro #
G7806075
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
ZDGT
Insert Shape
Diamond
Insert Material
Carbide
For Use With
Walter M2131/M2331 Ramping Milling Cutter
Hardened (H) Compatibility
No
Inscribed Circle
0.5910 in
No. of Edges
2
Cutting Direction
Right Hand
Insert Application
Finishing
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Coating
PVD
Mounting Style
Screw Held
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
ANSI Number
ZDGT150430R-K85 WXN15
Super Alloy (S) Compatibility
No
Grade
WXN15
Rake
Positive
Chip-Breaker
Yes
Hole Type
Countersink Hole
Number of Cutting Edges
2
Clearance Angle
15 Degrees
Chip-Breaker Style
25 Degrees Chipbreaker Groove
Chip-Breaker Code
K85
Wiper Insert
Yes
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Insert Holding Type
Screw Held
Manufacturer Grade
WXN15
Shape
Z
Coating Process
PVD
ANSI Code
ZDGT150430R-K85 WXN15
Material - Machining
Carbide
Finish - Machining
TiCN+
ISO Number
ZDGT150430R-K85 WXN15
Cutting Application
Finishing
Compatible Product Type
Walter M2131/M2331 Ramping Milling Cutter

Dimensions

Insert Size
150430
Corner Radius
3..00mm
Insert Thickness
0.187"
Nose Radius
0.118"
Width
10.50mm
Cutting Edge Length
16.20mm
Thickness
0.187 in

Description

Diamond Milling Insert, Inscribed Circle 0.5910 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.