Shop WALTER
Additional $185.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fast Drying Surface Cleaner, 55 gal, Clear
- Mfr # 53G178
- Zoro # G2204995
product price:Â
$
1,353.99
/ea
Key Features
Type
Aqueous
Color
Clear
Container Size
55 gal
Standards
NSF
Size
55 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53G178
- Zoro #
- G2204995
- UPC #
- 662980795798
- Country of Origin
- Canada
Dimensions
- Container Size
- 55 gal
- Size
- 55 gal
- Cleaner Container Size
- 55 gal
Details
- Item
- Fast Drying Surface Cleaner
- Type
- Aqueous
- Color
- Clear
- Standards
- NSF
- Temp. Range (F)
- 40 Degrees to 90 Degrees F
- Flash Point (F)
- 104 Degrees F
- Removes
- Dirt, Grease
- Application
- Heavy Duty
- Cleaner Container Type
- Drum
- PH Level
- Alkaline
- Wire Color
- Clear
Description
Fast Drying Surface Cleaner, Removes Dirt, Grease, Container Size 55 gal, Standards NSF, Color Clear
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.