Shop WALTER
See all product information
Create Account
Rail Saw Cut-Off Wheels, 16" dia., PK10
- Mfr # 11V165
- Zoro # G623359940
product price:Â
$
70.69
/pk of 10, $7.07/ea
Sold in multiples of 10Â pks for
$706.90
Key Features
Maximum Operating Speed
4,700 RPM
Overall Diameter
16 in
Primary Material Application
Steel
Compatible Tool Type
Handheld Concrete Saw
Series
RAILCUT II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11V165
- Zoro #
- G623359940
- UPC #
- 662980358375
- Country of Origin
- Italy
- Maximum Operating Speed
- 4,700 RPM
- Primary Material Application
- Steel
- Compatible Tool Type
- Handheld Concrete Saw
- Series
- RAILCUT II
- Wheel Type
- Type 1
- Reinforced Status
- Reinforced
- Grit
- 24
- Item
- Rail Saw Cut-Off Wheels
Dimensions
- Overall Diameter
- 16 in
- Overall Thickness
- 0.1563 in
- Connector Size
- 1 in
Description
Rail Saw Cut-Off Wheels, Grit 24, Connector Size 1 in, Overall Diameter 16 in, Overall Thickness 0.1563 in, Compatible Tool Type Handheld Concrete Saw, Primary Material Application Steel, Series RAILCUT II, Wheel Type Type 1, Specification Not Applicable, Maximum Operating Speed 4,700 RPM, Reinforced Status Reinforced, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.