Shop WALTER
See all product information
Create Account
Flap Discs, 4 1/2" dia., PK10
- Mfr # 06W458
- Zoro # G223360483
product price:Â
$
8.25
/pk of 10, $0.83/ea
Sold in multiples of 10Â pks for
$82.50
Key Features
Overall Diameter
4 1/2 in
Maximum Operating Speed
13,300 RPM
Series
ALLSTEEL FLAP DISCS
Grit
80
Backing Material
Eco-Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06W458
- Zoro #
- G223360483
- UPC #
- 662980476642
- Country of Origin
- Germany
- Maximum Operating Speed
- 13,300 RPM
- Series
- ALLSTEEL FLAP DISCS
- Grit
- 80
- Backing Material
- Eco-Trim
- Item
- Flap Disc
- Abrasive Type
- Coated
- Connector Type
- Threaded Hole
- Flap Disc Type
- Type 27
- Abrasive Material
- Zirconia Alumina
- Density Rating
- Standard
- Primary Material Application
- Stainless Steel, Steel
- Backing Plate Material
- Eco-Trim
- Features
- Trimmable
Dimensions
- Overall Diameter
- 4 1/2 in
- Connector Size
- 5/8"-11
- Fits Chest Size
- Trimmable
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Not Applicable, Backing Plate Material Eco-Trim, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series ALLSTEEL FLAP DISCS, Backing Material Eco-Trim, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grit 80, Maximum Operating Speed 13,300 RPM, Features Trimmable, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.