Shop WALTER
See all product information
Create Account
Chop Saw Cut-Off Wheels, 14" dia., PK10
- Mfr # 10Q143
- Zoro # G423356071
product price:Â
$
13.45
/pk of 10, $1.35/ea
Sold in multiples of 10Â pks for
$134.50
Key Features
Wheel Type
Type 1
Connector Size
1 in
Abrasive Material
Aluminum Oxide
Primary Material Application
Stainless Steel, Steel
Compatible Tool Type
Chop Saw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10Q143
- Zoro #
- G423356071
- UPC #
- 662980270615
- Country of Origin
- Thailand
Dimensions
- Connector Size
- 1 in
- Overall Diameter
- 14 in
- Overall Thickness
- 0.0938 in
Details
- Wheel Type
- Type 1
- Abrasive Material
- Aluminum Oxide
- Primary Material Application
- Stainless Steel, Steel
- Compatible Tool Type
- Chop Saw
- Series
- CHOPCUT
- Item
- Chop Saw Cut-Off Wheels
- Grit
- 30
- Maximum Operating Speed
- 4,400 RPM
- Reinforced Status
- Reinforced
Description
Chop Saw Cut-Off Wheels, Abrasive Material Aluminum Oxide, Grit 30, Connector Size 1 in, Overall Diameter 14 in, Overall Thickness 0.0938 in, Compatible Tool Type Chop Saw, Primary Material Application Stainless Steel, Steel, Series CHOPCUT, Wheel Type Type 1, Specification Not Applicable, Maximum Operating Speed 4,400 RPM, Reinforced Status Reinforced, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.