Shop WALTER
See all product information
Create Account
Flap Discs, 4 1/2" dia., PK10
- Mfr # 15I454
- Zoro # G023353517
product price:Â
$
15.99
/pk of 10, $1.60/ea
Sold in multiples of 10Â pks for
$159.90
Key Features
Backing Material
Eco-Trim
Maximum Operating Speed
13,300 RPM
Grit
40
Overall Diameter
4 1/2 in
Abrasive Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15I454
- Zoro #
- G023353517
- UPC #
- 662980352205
- Country of Origin
- Germany
- Backing Material
- Eco-Trim
- Maximum Operating Speed
- 13,300 RPM
- Grit
- 40
- Item
- Flap Disc
- Abrasive Material
- Ceramic
- Color
- Green
- Connector Type
- Unthreaded Hole
- Series
- BLENDEX
- Grade
- Extra Coarse
- Flap Disc Type
- Type 27
- Abrasive Type
- Non-Woven
- Primary Material Application
- Aluminum, Brass, Stainless Steel, Steel
- Backing Plate Material
- Eco-Trim
- Density Rating
- Standard
- Features
- Trimmable
- Wire Color
- Green
Dimensions
- Overall Diameter
- 4 1/2 in
- Connector Size
- 7/8 in
- Fits Chest Size
- Trimmable
Description
Flap Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Grade Extra Coarse, Backing Plate Material Eco-Trim, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series BLENDEX, Backing Material Eco-Trim, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grit 40, Maximum Operating Speed 13,300 RPM, Color Green, Features Trimmable, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.