Shop WALTER
See all product information
Create Account
Flap Discs, 4 1/2" dia., PK10
- Mfr # 15I458
- Zoro # G523357398
product price:Â
$
12.85
/pk of 10, $1.29/ea
Sold in multiples of 10Â pks for
$128.50
Key Features
Flap Disc Type
Type 27
Grit
80
Backing Material
Eco-Trim
Maximum Operating Speed
13,300 RPM
Connector Size
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15I458
- Zoro #
- G523357398
- UPC #
- 662980220245
- Country of Origin
- Germany
Dimensions
- Connector Size
- 7/8 in
- Overall Diameter
- 4 1/2 in
- Fits Chest Size
- Trimmable
Details
- Flap Disc Type
- Type 27
- Grit
- 80
- Backing Material
- Eco-Trim
- Maximum Operating Speed
- 13,300 RPM
- Series
- BLENDEX
- Grade
- Coarse
- Color
- Tan
- Item
- Flap Disc
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Non-Woven
- Connector Type
- Unthreaded Hole
- Backing Plate Material
- Eco-Trim
- Density Rating
- Standard
- Primary Material Application
- Aluminum, Brass, Stainless Steel, Steel
- Features
- Trimmable
- Wire Color
- Tan
Description
Flap Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Coarse, Backing Plate Material Eco-Trim, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series BLENDEX, Backing Material Eco-Trim, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grit 80, Maximum Operating Speed 13,300 RPM, Color Tan, Features Trimmable, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.