Shop WALTER
See all product information
Create Account
Flap Discs, 5" dia., PK10
- Mfr # 15Y504
- Zoro # G923355031
product price:Â
$
7.99
/pk of 10, $0.80/ea
Sold in multiples of 10Â pks for
$79.90
Key Features
Overall Diameter
5 in
Connector Type
Unthreaded Hole
Abrasive Type
Coated
Connector Size
7/8 in
Flap Disc Type
Type 27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15Y504
- Zoro #
- G923355031
- UPC #
- 662980867310
- Country of Origin
- Türkiye
Dimensions
- Overall Diameter
- 5 in
- Connector Size
- 7/8 in
Details
- Connector Type
- Unthreaded Hole
- Abrasive Type
- Coated
- Flap Disc Type
- Type 27
- Series
- ALLSTEEL TURBO
- Grit
- 40
- Maximum Operating Speed
- 12,200 RPM
- Backing Material
- Eco-Trim
- Abrasive Material
- Zirconia Alumina
- Item
- Flap Disc
- Primary Material Application
- Stainless Steel, Steel
- Backing Plate Material
- Eco-Trim
- Density Rating
- Standard
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Not Applicable, Backing Plate Material Eco-Trim, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 5 in, Quick Change System Not Applicable, Series ALLSTEEL TURBO, Backing Material Eco-Trim, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grit 40, Maximum Operating Speed 12,200 RPM, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.