Shop WALTER
See all product information
Create Account
Flap Wheels, 1" dia., PK10
- Mfr # 15F156
- Zoro # G323353552
product price:Â
$
7.39
/pk of 10, $0.74/ea
Sold in multiples of 10Â pks for
$73.90
Key Features
Grit
60
Flap Width
1 in
Abrasive Type
Coated
Backing Material
Cloth
Maximum Operating Speed
30,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15F156
- Zoro #
- G323353552
- UPC #
- 662980266236
- Country of Origin
- Türkiye
Dimensions
- Flap Width
- 1 in
- Shank Size
- 1/4 in
- Overall Diameter
- 1 in
- Connector Size
- 1/4 in
Details
- Item
- Flap Wheels
- Grit
- 60
- Abrasive Type
- Coated
- Backing Material
- Cloth
- Maximum Operating Speed
- 30,000 RPM
- Series
- COOLCUT(TM)
- Shank Type
- Straight
- Abrasive Material
- Aluminum Oxide
- Primary Material Application
- Aluminum, Brass, Stainless Steel, Steel
- Connector Type
- Straight Shaft
- Mount Type
- Mounted
Description
Flap Wheels, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Backing Weight Not Applicable, Grit 60, Series COOLCUT(TM), Flap Width 1 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 in, Overall Diameter 1 in, Grade Not Applicable, Shank Type Straight, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.