Flap Discs, 6" dia., PK10
- Mfr # 15W606
- Zoro # G623361301
product price:Â
$
14.79
/pk of 10, $1.48/ea
Sold in multiples of 10Â pks for
$147.90
Key Features
Connector Size
7/8 in
Series
ALLSTEEL FLAP DISCS
Maximum Operating Speed
10,200 RPM
Overall Diameter
6 in
Connector Type
Unthreaded Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15W606
- Zoro #
- G623361301
- UPC #
- 662980172278
- Country of Origin
- Germany
Dimensions
- Connector Size
- 7/8 in
- Overall Diameter
- 6 in
- Fits Chest Size
- Trimmable
Details
- Series
- ALLSTEEL FLAP DISCS
- Item
- Flap Disc
- Maximum Operating Speed
- 10,200 RPM
- Connector Type
- Unthreaded Hole
- Grit
- 60
- Backing Material
- Eco-Trim
- Abrasive Type
- Coated
- Flap Disc Type
- Type 27
- Abrasive Material
- Zirconia Alumina
- Backing Plate Material
- Eco-Trim
- Primary Material Application
- Stainless Steel, Steel
- Density Rating
- Standard
- Features
- Trimmable
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Not Applicable, Backing Plate Material Eco-Trim, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 6 in, Quick Change System Not Applicable, Series ALLSTEEL FLAP DISCS, Backing Material Eco-Trim, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grit 60, Maximum Operating Speed 10,200 RPM, Features Trimmable, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.