Flap Discs, 5" dia., PK10
- Mfr # 15I501
- Zoro # G423356859
product price:Â
$
38.55
/pk of 10, $3.85/ea
Sold in multiples of 10Â pks for
$385.50
Key Features
Overall Diameter
5 in
Connector Type
Threaded Hole
Flap Disc Type
Type 27
Grit
120
Connector Size
5/8"-11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15I501
- Zoro #
- G423356859
- UPC #
- 662980703885
- Country of Origin
- Belgium
Dimensions
- Overall Diameter
- 5 in
- Connector Size
- 5/8"-11
Details
- Connector Type
- Threaded Hole
- Flap Disc Type
- Type 27
- Grit
- 120
- Abrasive Type
- Coated/Non-Woven
- Backing Material
- Cloth
- Item
- Flap Disc
- Maximum Operating Speed
- 12,200 RPM
- Series
- ENDURO-FLEX 2-IN-1 TURBO
- Abrasive Material
- Ceramic
- Primary Material Application
- Aluminum, Brass, Stainless Steel, Steel
- Backing Plate Material
- Eco-Trim
- Density Rating
- Standard
Description
Flap Disc, Abrasive Type Coated/Non-Woven, Abrasive Material Ceramic, Grade Not Applicable, Backing Plate Material Eco-Trim, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 5 in, Quick Change System Not Applicable, Series ENDURO-FLEX 2-IN-1 TURBO, Backing Material Cloth, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grit 120, Maximum Operating Speed 12,200 RPM, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.