Shop WALTER
See all product information
Create Account
Flap Wheels, 3" dia., PK10
- Mfr # 15F709
- Zoro # G023360690
product price:Â
$
15.49
/pk of 10, $1.55/ea
Sold in multiples of 10Â pks for
$154.90
Key Features
Overall Diameter
3 in
Grit
40
Shank Type
Threaded
Abrasive Type
Coated
Shank Size
1/4"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15F709
- Zoro #
- G023360690
- UPC #
- 662980364352
- Country of Origin
- Türkiye
Dimensions
- Overall Diameter
- 3 in
- Shank Size
- 1/4"-20
- Flap Width
- 1 in
- Connector Size
- 1/4"-20
Details
- Grit
- 40
- Shank Type
- Threaded
- Item
- Flap Wheels
- Abrasive Type
- Coated
- Backing Material
- Cloth
- Series
- COOLCUT(TM)
- Maximum Operating Speed
- 20,000 RPM
- Abrasive Material
- Aluminum Oxide
- Primary Material Application
- Aluminum, Brass, Stainless Steel, Steel
- Mount Type
- Mounted
- Connector Type
- Straight Shaft
Description
Flap Wheels, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Backing Weight Not Applicable, Grit 40, Series COOLCUT(TM), Flap Width 1 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 3 in, Grade Not Applicable, Shank Type Threaded, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.