Shop WALTER

Alum and Aero Washer Large Kit

  • Mfr # 55D600BCAD
  • Zoro # G2738088

product price: 
$
3,950.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
36 gal
Load Capacity (Lb.)
500 lb
Tank Width (In.)
20 in
Tank Length (In.)
33 in
Tank Height (In.)
10 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
55D600BCAD
Zoro #
G2738088
UPC #
662980325285
Country of Origin
United States
Tank Capacity
36 gal
Item
Parts Washer
Load Capacity (Lb.)
500 lb
Standards
CSA Certified
Temp. Range (F)
104 Degrees to 106 Degrees F
For Use With
34NK15, 34NK16, 55A209
Heater Type
Coil
Work Light
No
Construction
Plastic
Resists
Corrosion
Type
Bioremediating
Voltage
120V AC
Filtration
User Changeable
Includes
55 gal Drum of Bio-Circle AERO Bioremediating Cleaning Solution
Number of Flushing Stations
1
Maximum Operating Temperature
106 Degrees F
Filtration Type
Changeable
Maximum Fluid Level
10 in
Cleaning Method
Bioremediation, Flush, Manual
Work Lighting
No Light Included
For Solution Base Type
Water-Based (Microbial)
Series
Bio-Circle Maxi
Frequency
60 Hz
Horsepower
1/40 hp
Number of Brush Stations
1
Minimum Operating Temperature
104 Degrees F
Pump Maximum Flow Rate
135 gph @ 10 ft of Head
Load Capacity
0.25 ton
Tank Material
Plastic
Cleaning Solution Included
55 gal Drum Bio-Circle Aero
Maximum Operating Temperature
106 Degrees F
PH Level
Neutral
Cleaner Container Type
Drum

Dimensions

Tank Width (In.)
20 in
Tank Length (In.)
33 in
Tank Height (In.)
10 in
Nominal Tank Depth (In.)
10 in
Overall Length (In.)
38 in
Overall Width (In.)
27 in
Overall Height (In.)
43 in
Pump Size
1/40 HP, 135 gph @ 10 ft
Tank Overall Depth
24 in
Overall Depth
38 in
Tank Overall Width
20 in
Overall Width
27 in
Overall Height
43 in
Tank Overall Height
29 3/4 in
Cleaner Container Size
55 gal

Description

Parts Washer, For Solution Base Type Water-Based (Microbial), Cleaning Method Bioremediation, Flush, Manual, Tank Material Plastic, Tank Capacity 36 gal, Maximum Fluid Level 10 in, Load Capacity 0.25 ton, Tank Overall Width 20 in, Tank Overall Depth 24 in, Tank Overall Height 29 3/4 in, Minimum Operating Temperature 104 Degrees F, Maximum Operating Temperature 106 Degrees F, Voltage 120V AC, Horsepower 1/40 hp, Standards CSA Certified, Cleaning Solution Included 55 gal Drum Bio-Circle Aero

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.