Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 Ton Engine Leveler, Steel Construction, Crank Handle, Adjustable
- Mfr # W41036
- Zoro # G223311317
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Capacity (Lb.)
1500 lbs
Height (In.)
18.4 in
Width (In.)
10 in
Adjustable Boom
Yes
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W41036
- Zoro #
- G223311317
- UPC #
- 39564124365
- Country of Origin
- China
- Item
- Engine Leveler
- Capacity (Lb.)
- 1500 lbs
- Adjustable Boom
- Yes
- Material
- Steel
- Mount Type
- Hook
- Color
- Yellow, Silver
Dimensions
- Height (In.)
- 18.4 in
- Width (In.)
- 10 in
- Depth
- 2.6 in
Description
Keep control and aid engine install/removal with this Performance Tool W41036 3/4-Ton Engine Leveler. Made from durable drop-forged steel, this leveler is designed for strength and longevity. Use the crank handle to adjust the balance and position of your equipment, allowing you to precisely position engines with ease. Mount the chains in one of three positions. Heat-treated chain and hooks for strength and reliability and secure handling of heavy loads. Use with the Performance Tool W41029 Folding Shop Crane (sold separately) to make engine overhauls easy.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.