Shop WALTER
See all product information
Create Account
Heptagon Milling Insert, 0.5710 in, XNMU, 1/32 in
- Mfr # 7469728
- Zoro # G2968037
product price:Â
$
41.39
/ea
Sold in multiples of 10 for
$413.90
Key Features
Insert Style
XNMU
Inscribed Circle
0.5710 in
Insert Size
0705
Chip-Breaker
Yes
Corner Radius
1/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7469728
- Zoro #
- G2968037
- UPC #
- -
- Country of Origin
- Germany
- Item
- Heptagon Milling Insert
- Insert Style
- XNMU
- Inscribed Circle
- 0.5710 in
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- XNMU0705ANN-F67
- Clearance Angle
- 0 Degrees
- Material - Machining
- Carbide
- Number of Cutting Edges
- 7
- Manufacturer Grade
- WSM45X
- ANSI Code
- XNMU0705ANN-F67
- Chip-Breaker Code
- F67
- Coating Process
- CVD
- Shape
- Heptagon
- For Toolholder
- Walter BLAXX
- Finish - Machining
- TiCN+Al2O3+(TiCN)
Dimensions
- Insert Size
- 0705
- Corner Radius
- 1/32 in
- Thickness
- 0.1970 in
- Cutting Edge Length
- 6.98mm
Description
Heptagon Milling Insert, Inscribed Circle 0.5710 in, Negative
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.