Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 1.2 mm, Carbide

  • Mfr # 7376610
  • Zoro # G4760861

product price: 
$
15.29
/ea
Sold in multiples of 10 for $152.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7376610
Zoro #
G4760861
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160412-MM5 WMP20S
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
TNMG333-MM5 WMP20S
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Coating
CVD
Stainless (M) Compatibility
Yes
No. of Edges
6
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Chip-Breaker Code
MM5
Measurement System
Metric
Material - Machining
Carbide
Primary Material Application
Stainless Steel, Steel
Coating Process
CVD
Shape
Triangle
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, P
ANSI Code
TNMG333-MM5 WMP20S
Insert Holding Type
Straight Hole
Finish - Machining
TiCN+Al2O3+TiCN
Included Angle
60 Degrees
Cutting Application
Turning
Manufacturer Grade
WMP20S
Material
Carbide

Dimensions

Insert Size
333
Corner Radius
1.2 mm
Mounting Hole Dia.
0.150"
Nose Radius
0.047"
Insert Thickness
0.1880"
Thickness
4.76 mm
Cutting Edge Length
16.5 mm
Depth of Cut
0.80 mm to 3.50 mm
Through Hole Inside Dia.
3.81 mm

Description

Triangle Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.