Shop WALTER

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # 7251994
  • Zoro # G4844749

product price: 
$
19.39
/ea
Sold in multiples of 10 for $193.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251994
Zoro #
G4844749
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080412-MM5 WSM10S
Non Ferrous (N) Compatibility
No
ANSI Number
WNMG433-MM5 WSM10S
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
6
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Coating
PVD
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
P
Coating Process
PVD
Measurement System
Metric
Secondary Material Application
Steel
Included Angle
80 Degrees
Chip-Breaker Code
MM5
Material - Machining
Carbide
Number of Cutting Edges
6
Manufacturer Grade
WSM10S
ANSI Code
WNMG433-MM5 WSM10S
Insert Holding Type
Straight Hole
Cutting Application
Turning
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Trigon
Primary Material Application ISO Code
M, S
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
1.20mm
Mounting Hole Dia.
0.203"
Nose Radius
0.047"
Insert Thickness
0.1880"
Depth of Cut
0.80 to 3.50mm
Thickness
4.76mm
Cutting Edge Length
8.70mm
Through Hole Inside Dia.
5.16mm

Description

Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.