Shop WALTER
See all product information
Create Account
Heptagon Milling Insert, 3/4 in, XNHF, 1/32 in
- Mfr # 7222946
- Zoro # G2912369
product price:Â
$
53.45
/ea
Sold in multiples of 10 for
$534.50
Key Features
Insert Style
XNHF
Inscribed Circle
3/4 in
Insert Size
0906
Chip-Breaker
Yes
Corner Radius
1/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7222946
- Zoro #
- G2912369
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 0906
- Corner Radius
- 1/32 in
- Cutting Edge Length
- 9.00mm
- Thickness
- 0.2230 in
Details
- Item
- Heptagon Milling Insert
- Insert Style
- XNHF
- Inscribed Circle
- 3/4 in
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- XNHF0906ANN-D57
- Number of Cutting Edges
- 7
- Chip-Breaker Code
- D57
- Manufacturer Grade
- WKP35G
- Shape
- Heptagon
- Measurement System
- Fractional Inch
- ANSI Code
- XNHF0906ANN-D57
- Finish - Machining
- TiAlN+TiN
- Hole Type
- No Hole
- Clearance Angle
- 0 Degrees
Description
Heptagon Milling Insert, Inscribed Circle 3/4 in, Negative
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.