Walter - Round negativ insert cutter

  • Mfr # 7037592
  • Zoro # G2892190
product price: 
$
642.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Round
ISO Number
M2471-032-T28-03-06
Max. Cutting Dia.
1.2600 in
Max. Speed
26,600 RPM
Number of Inserts
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7037592
Zoro #
G2892190
UPC #
-
Country of Origin
China

Dimensions

Max. Cutting Dia.
1.2600 in
Min. Cutting Dia.
0.7870 in
Connection Size
T28
Overall Length
2.7170 in
Depth of Cut
0.2360 in
Wire Rope Length
2.7170 in
Length
2.7170 in

Details

Item
Indexable Profiling End Mill
Insert Shape
Round
ISO Number
M2471-032-T28-03-06
Max. Speed
26,600 RPM
Number of Inserts
3
ANSI Code
M2471-032-T28-03-06
Shank Type - Machining
Screw On
Toolholder Style
M2471
Coolant Fed
Coolant Through
Shape
Round

Description

Indexable Profiling End Mill, Max. Cutting Dia. 1.2600 in, Depth of Cut 0.2360 in, Overall Length 2.7170 in, ANSI Code M2471-032-T28-03-06, Connection Size T28, Coolant Fed Coolant Through

Ratings & reviews