Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMP, 0.0156 in, Carbide

  • Mfr # 4173670
  • Zoro # G2816307

product price: 
$
6.99
/ea
Sold in multiples of 10 for $69.90

Key Features

Insert Shape
Triangle
Insert Style
TNMP
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4173670
Zoro #
G2816307
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMP
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMP160404
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
ANSI Number
TNMP331
Super Alloy (S) Compatibility
Yes
No. of Edges
6
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
Tin
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Secondary Material Application ISO Code
P, S
Number of Cutting Edges
6
Primary Material Application
Stainless Steel
Manufacturer Grade
WM25CT
Included Angle
60 Degrees
Shape
Triangle
Clearance Angle
0 Degrees
Material - Machining
Carbide
Finish - Machining
TiN
Measurement System
Fractional Inch
Secondary Material Application
Nickel, Steel, Titanium
Coating Process
CVD
Insert Holding Type
Straight Hole
ANSI Code
TNMP331
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
M
Cutting Application
Outside and Inside Diameter Turning
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.016"
Thickness
0.1875 in
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
0.15 in

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.