Shop WALTER
See all product information
Create Account
Icecut 250-Pipes, Mag Drill
- Mfr # 39D251
- Zoro # G809986359
product price:Â
$
3,614.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Drill Travel
3"
No Load RPM
#1: 100-265 RPM; #2: 200-500 RPM
Amps
15 A
Features
Dynamaxâ„¢ variable speed control
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39D251
- Zoro #
- G809986359
- UPC #
- 662980606643
- Country of Origin
- United Kingdom
Details
- Item
- Magnetic Drill Units
- Voltage
- 120V AC
- Drill Travel
- 3"
- No Load RPM
- #1: 100-265 RPM; #2: 200-500 RPM
- Amps
- 15 A
- Features
- Dynamaxâ„¢ variable speed control
- Series
- ICECUT 250P
- Avg. Max. Holding Power
- 1500 W
- Speed Range
- 100 to 500 RPM
Description
The powerful and versatile ICECUT 250P sets up fast and is uniquely designed make short work of pipe-related jobs with the added safety and convenience of permanent pivoting magnets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.