Shop WALTER
See all product information
Create Account
Icecut 250 Automatic Magnetic Drill 120V
- Mfr # 39D252
- Zoro # G709986367
product price:Â
$
2,870.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Drill Travel
2" x 2"
No Load RPM
#1: 100-265 RPM; #2: 200-500 RPM
Amps
15 A
Features
Power: 1500 Watts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39D252
- Zoro #
- G709986367
- UPC #
- 662980568019
- Country of Origin
- United Kingdom
Details
- Item
- Magnetic Drill Units
- Voltage
- 120V AC
- Drill Travel
- 2" x 2"
- No Load RPM
- #1: 100-265 RPM; #2: 200-500 RPM
- Amps
- 15 A
- Features
- Power: 1500 Watts
- Avg. Max. Holding Power
- 1500 W
- Series
- ICECUT 250 AUTO
Description
Designed with user productivity in mind, our new ICECUT 250 AUTO magnetic drill unit features a fully automatic drill feed. The continuous automatic feed ensures consistent, repeatable results, reduces the likelihood of breakage of the cutters and even allows multiple magnetic drill units to be used by one operator. Thanks to breakthrough detection and auto return, this magnetic drill unit is ideal for a wide range of large volume drilling operations with minimum physical effort. For optimal performance, use with our wide range of HSS, Cobalt, and Carbide annular cutters.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.