Icecut 400 Mag. Drilling Unit
- Mfr # 39D400
- Zoro # G809986366
product price:Â
$
3,407.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Drill Travel
4" x 4"
No Load RPM
#1: 45-129 RPM; #2: 70-208 RPM; #3: 150-434 RPM; #4: 240-700 RPM
Amps
20 A
Features
Swivel and slidable base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39D400
- Zoro #
- G809986366
- UPC #
- 662980372586
- Country of Origin
- United Kingdom
Details
- Item
- Magnetic Drill Units
- Voltage
- 120V AC
- Drill Travel
- 4" x 4"
- No Load RPM
- #1: 45-129 RPM; #2: 70-208 RPM; #3: 150-434 RPM; #4: 240-700 RPM
- Amps
- 20 A
- Features
- Swivel and slidable base
- Series
- ICECUT 400
- Avg. Max. Holding Power
- 2000 W
Description
With 4 mechanically-controlled speeds and wider RPM range, this powerful tool can tackle any drilling operation with ease.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.