Shop WALTER
See all product information
Create Account
Inch Indexable Boring Bars, Boring bar - Screw clamping, A16T-SCLPR3,
- Mfr # A16T-SCLPR3
- Zoro # G100015826
product price:
$
313.99
/ea
Free Shipping & Returns
Key Features
Angle
1°
Insert Size
9
Shank Height (In.)
23mm
Application
Steel version with internal cooling
Functional width
16mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A16T-SCLPR3
- Zoro #
- G100015826
- UPC #
- -
- Country of Origin
- Sweden
- Angle
- 1°
- Application
- Steel version with internal cooling
- Series
- Walter Turn
- Orthogonal rake angle
- 6°
Dimensions
- Insert Size
- 9
- Shank Height (In.)
- 23mm
- Functional width
- 16mm
- Minimum diameter
- 31mm
- Functional length
- 360mm
- Connection diameter
- 25mm
Description
Inch Indexable Boring Bars, Boring bar – Screw clamping, A16T-SCLPR3, cutting direction - Right, coolant style - axial inclined exit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.