Indexable Boring Bar, 125.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 5673603
  • Zoro # G8155384
product price: 
$
182.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Bar Dia.
0.393"
Mounting Style
Screw Clamp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5673603
Zoro #
G8155384
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Mounting Style
Screw Clamp
ANSI Number
A10K-SDUCR07
Style
93 Degrees Boring and Facing
Cutting Edge Type
0 Degrees
Type
Coolant Thru
For Use With
DC0702 Series
Min. Bore
0.512"
Rake
Positive
Lead Angle
93 Degrees
Left/Right Hand
Right
Includes
FS1490 Torx Key, FS2061 Clamping Screw
Cutting Direction
Right Hand
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Hardened Steel
Head Material
Steel
Secondary Material Application ISO Code
H
Insert Clearance Angle
7 Degrees
Insert Style
DC
Compatible Hardware
FS1490 Torx Key, FS2061 Clamping Screw
Coolant Fed
Coolant Through
Center to Cutting Tip
7.00mm
Side Cutting Edge Angle
0 Degrees
Number of Coolant Holes
1
ISO Number
A10K-SDUCR07
Insert Holding Type
Screw On
Primary Material Application ISO Code
K, M, N, P, S
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Number of Inserts
1
Approach Angle
93 Degrees
Container Type
93 Degrees Boring and Facing
Compatible Product Type
DC0702 Series
Sensor Body Style
93 Degrees Boring and Facing

Dimensions

Overall Length
125.00mm
Bar Dia.
0.393"
Shank Dia.
10.00mm
Insert Size
0702
Max. Bore Depth
40.00mm
Min. Bore Dia.
13.00mm
Wire Rope Length
125.00mm
Length
125.00mm

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 125.00mm, 93 Degrees , 7.00mm, FS1490 Torx Key, FS2061 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.