Indexable Boring Bar, 125.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 5673602
  • Zoro # G8175474
product price: 
$
182.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Mounting Style
Screw Clamp
Type
Coolant Thru
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5673602
Zoro #
G8175474
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Mounting Style
Screw Clamp
Type
Coolant Thru
Lead Angle
93 Degrees
Left/Right Hand
Left
Rake
Positive
Style
93 Degrees Boring and Facing
Min. Bore
0.512"
ANSI Number
A10K-SDUCL07
Cutting Edge Type
0 Degrees
For Use With
DC0702 Series
Cutting Direction
Left Hand
Includes
FS1490 Torx Key, FS2061 Clamping Screw
Coolant Fed
Coolant Through
Approach Angle
93 Degrees
Secondary Material Application ISO Code
H
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Insert Clearance Angle
7 Degrees
ISO Number
A10K-SDUCL07
Center to Cutting Tip
7.00mm
Secondary Material Application
Hardened Steel
Compatible Hardware
FS1490 Torx Key, FS2061 Clamping Screw
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Insert Holding Type
Screw On
Number of Coolant Holes
1
Side Cutting Edge Angle
0 Degrees
Number of Inserts
1
Primary Material Application ISO Code
K, M, N, P, S
Head Material
Steel
Insert Style
DC
Compatible Product Type
DC0702 Series
Container Type
93 Degrees Boring and Facing
Sensor Body Style
93 Degrees Boring and Facing

Dimensions

Overall Length
125.00mm
Bar Dia.
0.393"
Shank Dia.
10.00mm
Insert Size
0702
Min. Bore Dia.
13.00mm
Max. Bore Depth
40.00mm
Wire Rope Length
125.00mm
Length
125.00mm

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 125.00mm, 93 Degrees , 7.00mm, FS1490 Torx Key, FS2061 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.