Indexable Boring Bar, 125.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 5673604
  • Zoro # G7865331
product price: 
$
197.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Bar Dia.
0.393"
Cutting Edge Type
0 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5673604
Zoro #
G7865331
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Cutting Edge Type
0 Degrees
Min. Bore
0.512"
Type
Coolant Thru
ANSI Number
A10K-SDUCL07-R
Style
93 Degrees Boring and Facing
Left/Right Hand
Right
Lead Angle
93 Degrees
For Use With
DC0702 Series
Mounting Style
Screw Clamp
Rake
Positive
Includes
FS1490 Torx Key, FS2061 Clamping Screw
Cutting Direction
Left Hand
Compatible Hardware
FS1490 Torx Key, FS2061 Clamping Screw
Secondary Material Application ISO Code
H
Insert Style
DC
Center to Cutting Tip
7.00mm
Primary Material Application ISO Code
K, M, N, P, S
Insert Holding Type
Screw On
Number of Coolant Holes
1
Approach Angle
93 Degrees
ISO Number
A10K-SDUCL07-R
Number of Inserts
1
Side Cutting Edge Angle
0 Degrees
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Hardened Steel
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Coolant Fed
Coolant Through
Insert Clearance Angle
7 Degrees
Head Material
Steel
Container Type
93 Degrees Boring and Facing
Compatible Product Type
DC0702 Series
Sensor Body Style
93 Degrees Boring and Facing

Dimensions

Overall Length
125.00mm
Bar Dia.
0.393"
Insert Size
0702
Shank Dia.
10.00mm
Max. Bore Depth
40.00mm
Min. Bore Dia.
15.00mm
Wire Rope Length
125.00mm
Length
125.00mm

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 125.00mm, 93 Degrees , 7.00mm, FS1490 Torx Key, FS2061 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews