Shop WALTER

Indexable Boring Bar, 125.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 5673605
  • Zoro # G7875971

product price: 
$
197.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Type
Coolant Thru
Bar Dia.
0.393"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5673605
Zoro #
G7875971
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Type
Coolant Thru
Left/Right Hand
Right
Rake
Positive
ANSI Number
A10K-SDUCR07-R
Lead Angle
93 Degrees
Cutting Edge Type
0 Degrees
Style
93 Degrees Boring and Facing
Min. Bore
0.512"
For Use With
DC0702 Series
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
Includes
FS1490 Torx Key, FS2061 Clamping Screw
Side Cutting Edge Angle
0 Degrees
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Insert Holding Type
Screw On
Primary Material Application ISO Code
K, M, N, P, S
Number of Inserts
1
Head Material
Steel
Coolant Fed
Coolant Through
Center to Cutting Tip
7.00mm
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Insert Clearance Angle
7 Degrees
Compatible Hardware
FS1490 Torx Key, FS2061 Clamping Screw
Insert Style
DC
Number of Coolant Holes
1
Secondary Material Application ISO Code
H
ISO Number
A10K-SDUCR07-R
Approach Angle
93 Degrees
Secondary Material Application
Hardened Steel
Container Type
93 Degrees Boring and Facing
Compatible Product Type
DC0702 Series
Sensor Body Style
93 Degrees Boring and Facing

Dimensions

Overall Length
125.00mm
Bar Dia.
0.393"
Shank Dia.
10.00mm
Insert Size
0702
Max. Bore Depth
40.00mm
Min. Bore Dia.
15.00mm
Wire Rope Length
125.00mm
Length
125.00mm

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 125.00mm, 93 Degrees , 7.00mm, FS1490 Torx Key, FS2061 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.