Shop WALTER

Indexable Boring Bar, 125.00mm L, High Speed Steel, Triangle Insert Shape

  • Mfr # 5673670
  • Zoro # G7984173

product price: 
$
196.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Shank Material
High Speed Steel
Insert Shape
Triangle
Type
Coolant Thru
Lead Angle
90 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5673670
Zoro #
G7984173
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
Type
Coolant Thru
Lead Angle
90 Degrees
Style
90 Degrees Boring and Facing
For Use With
TC0902 Series
Left/Right Hand
Right
Rake
Positive
Mounting Style
Screw Clamp
Cutting Edge Type
0 Degrees
ANSI Number
A10K-STFCL09-R
Min. Bore
0.512"
Cutting Direction
Left Hand
Includes
FS1490 Torx Key, FS2149 Clamping Screw
Primary Material Application ISO Code
K, M, N, P, S
Insert Clearance Angle
7 Degrees
Side Cutting Edge Angle
0 Degrees
Compatible Hardware
FS1490 Torx Key, FS2149 Clamping Screw
Head Material
Steel
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Insert Holding Type
Screw On
Number of Coolant Holes
1
Secondary Material Application
Hardened Steel
Center to Cutting Tip
7.00mm
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Approach Angle
91 Degrees
Secondary Material Application ISO Code
H
Coolant Fed
Coolant Through
Insert Style
TC
ISO Number
A10K-STFCL09-R
Number of Inserts
1
Container Type
90 Degrees Boring and Facing
Compatible Product Type
TC0902 Series
Sensor Body Style
90 Degrees Boring and Facing

Dimensions

Overall Length
125.00mm
Bar Dia.
0.393"
Insert Size
0902
Shank Dia.
10.00mm
Min. Bore Dia.
13.00mm
Max. Bore Depth
40.00mm
Wire Rope Length
125.00mm
Length
125.00mm

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 125.00mm, 91 Degrees , 7.00mm, FS1490 Torx Key, FS2149 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.