Shop WALTER

Indexable Boring Bar, 200.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 5204671
  • Zoro # G7813294

product price: 
$
196.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200.00mm
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Rake
Positive
Left/Right Hand
Right
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5204671
Zoro #
G7813294
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Rake
Positive
Left/Right Hand
Right
For Use With
DC0702 Series
Lead Angle
93 Degrees
Style
93 Degrees Boring and Facing
Type
Coolant Thru
Min. Bore
0.787"
ANSI Number
A16R-SDUCR07-R
Mounting Style
Screw Clamp
Cutting Edge Type
0 Degrees
Includes
FS1490 Torx Key, FS2061 Clamping Screw
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Secondary Material Application
Hardened Steel
Primary Material Application ISO Code
K, M, N, P, S
Insert Style
DC
Center to Cutting Tip
11.00mm
Head Material
Steel
Compatible Hardware
FS1490 Torx Key, FS2061 Clamping Screw
Number of Coolant Holes
1
Insert Holding Type
Screw On
Insert Clearance Angle
7 Degrees
Approach Angle
93 Degrees
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Number of Inserts
1
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Secondary Material Application ISO Code
H
ISO Number
A16R-SDUCR07-R
Side Cutting Edge Angle
0 Degrees
Container Type
93 Degrees Boring and Facing
Compatible Product Type
DC0702 Series
Sensor Body Style
93 Degrees Boring and Facing

Dimensions

Overall Length
200.00mm
Bar Dia.
0.630"
Shank Dia.
16.00mm
Insert Size
0702
Min. Bore Dia.
20.00mm
Max. Bore Depth
64.00mm
Wire Rope Length
200.00mm
Length
200.00mm

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 200.00mm, 93 Degrees , 11.00mm, FS1490 Torx Key, FS2061 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.